Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, VGA, HDMI
Mfr # VS-8124U-RP-PRO+-US
Zoro # G2018698
product price: $4,885.99
/ea
Free Shipping & Returns
$4,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 17 3/32 in
- Number of IP Camera Inputs 0
- Number of Channels 24
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # VS-8124U-RP-PRO+-US
- Zoro # G2018698
- UPC # 885022004157
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 3/32 in |
Height | 3 15/32 in |
Depth | 20 15/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 17 1/4 in |
Overall Height | 3 3/8 in |
Overall Depth | 20 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 0, Output Type HDMI, VGA, Includes (2) Power Cord, (32) Flat Head Screw for 2.5 in HDD, (32) Flat Head Screw for 3.5 in HDD, (4) Ethernet Cable, CD-ROM, QNAP VS-8124U-RP Pro+ 24-Channel 8-Bay 2U VioStor NVR, SP-X79U-RAIL-KIT 2U Rail Kit, Recording Resolution 1280 x 800, Overall Depth 20 3/8 in, Overall Height 3 3/8 in, Overall Width 17 1/4 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- ILC Replacement for Allen Bradley 1770-xyc/a Battery (1770-XYC/A)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- Qnap Closed Circuit Cameras and Recorders