Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, HDMI
Mfr # VS-6120-PRO+-US
Zoro # G2018777
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 10 15/64 in
- Number of IP Camera Inputs 20
- Number of Channels 20
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # VS-6120-PRO+-US
- Zoro # G2018777
- UPC # 885022003860
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 10 15/64 in |
Height | 7 9/32 in |
Depth | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 10 1/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 9 1/4 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 20, Output Type HDMI, Includes (2) Ethernet Cable, (28) Flat Head Screw (for HDD), 20-Channel/6-Bay/HDMI Local Display/Tower NVR, CD-ROM (User Manual & Utility Inclusive), Hard Disk Lock, Power Cord, Quick Installation Guide, Recording Resolution 1280 x 720, Overall Depth 9 1/4 in, Overall Height 7 1/4 in, Overall Width 10 1/8 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX M & G Duravent 46DVA-18B 4 Inch x 6 Inch DirectVent Pro 18 Inch Length Black Pipe .020 Aluminum Inner Wall.26-ga. Galvanized Outer Wall (69444)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- DEWALT Powerbank (215 1643 DW2)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- Qnap Closed Circuit TV Systems & Accessories