Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, HDMI
Mfr # VS-4112U-RP-PRO+US
Zoro # G2018716
Free Shipping & Returns
$2,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 16 31/32 in
- Number of IP Camera Inputs 0
- Number of Channels 12
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-4112U-RP-PRO+US
- Zoro # G2018716
- UPC # 885022004539
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 16 31/32 in |
Height | 1 47/64 in |
Depth | 19 21/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 1 5/8 in |
Overall Width | 16 7/8 in |
Overall Depth | 19 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 0, Output Type HDMI, Recording Resolution 1280 x 800, Overall Depth 19 5/8 in, Overall Height 1 5/8 in, Overall Width 16 7/8 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 3.4, AGM Chemistry (EB1234)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) with JST Connector, AGM Type (45799)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-61F0-00N)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- INVID TECH NVR, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8)
- Qnap Closed Circuit TV Systems & Accessories