Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, HDMI
Mfr # VS-4112-PRO+-US
Zoro # G2018810
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 7 3/32 in
- Number of IP Camera Inputs 0
- Number of Channels 12
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-4112-PRO+-US
- Zoro # G2018810
- UPC # 885022003822
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 7 3/32 in |
Height | 7 9/32 in |
Depth | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 7 1/4 in |
Overall Width | 7 in |
Overall Depth | 9 1/4 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 0, Output Type HDMI, Includes (2) Ethernet Cable, (28) Flat Head Screw (for HDD), 12-Channel/4-Bay/HDMI Local Display/Tower NVR, CD-ROM (User Manual & Utility Inclusive), Hard Disk Lock, Power Cord, Quick Installation Guide, Recording Resolution 1280 x 720, Overall Depth 9 1/4 in, Overall Height 7 1/4 in, Overall Width 7 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- ILC Replacement for Honeywell 300-03864-1 Battery (300-03864-1 BATTERY HONEYWELL)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- VIVOTEK H.265 NVR, 16-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9441P)
- Qnap Closed Circuit Cameras and Recorders