Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, HDMI
Mfr # VS-2212-PRO+-US
Zoro # G2018838
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 4 1/64 in
- Number of IP Camera Inputs 0
- Number of Channels 12
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-2212-PRO+-US
- Zoro # G2018838
- UPC # 885022007615
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 4 1/64 in |
Height | 6 1/16 in |
Depth | 8 19/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 4 in |
Overall Height | 5 7/8 in |
Overall Depth | 8 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 0, Output Type HDMI, Recording Resolution 1280 x 720, Overall Depth 8 1/2 in, Overall Height 5 7/8 in, Overall Width 4 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (CR-2032/VC1N)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- Qnap Closed Circuit TV Systems & Accessories