Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 8 CH, HDMI
Mfr # VS-4108U-RP-PRO+US
Zoro # G2018725
Free Shipping & Returns
$2,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 16 31/32 in
- Number of IP Camera Inputs 8
- Number of Channels 8
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-4108U-RP-PRO+US
- Zoro # G2018725
- UPC # 885022004522
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 16 31/32 in |
Height | 1 47/64 in |
Depth | 19 21/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 16 7/8 in |
Overall Height | 1 5/8 in |
Overall Depth | 19 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type HDMI, Recording Resolution 1280 x 800, Overall Depth 19 5/8 in, Overall Height 1 5/8 in, Overall Width 16 7/8 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 4-20mA Signal Splitter, 1 Input, 2 Output, 24V DC, Loop or Non Loop Powered, DIN Rail Mount (ASI451124)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- INVID TECH NVR, 64 TB Hard Drive Size, 18-51/64" W (VN2A-128/64TB)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- Qnap Closed Circuit Cameras and Recorders