Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 8 CH, HDMI
Mfr # VS-2208-PRO+-US
Zoro # G2018847
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Max. Frames Per Second 30 fps
- Width 4 1/64 in
- Number of IP Camera Inputs 8
- Number of Channels 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # VS-2208-PRO+-US
- Zoro # G2018847
- UPC # 885022007608
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 4 1/64 in |
Height | 6 1/16 in |
Depth | 8 19/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 4 in |
Overall Height | 5 7/8 in |
Overall Depth | 8 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 8, Output Type HDMI, Recording Resolution 1280 x 720, Overall Depth 8 1/2 in, Overall Height 5 7/8 in, Overall Width 4 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- ERGOTECH 7Flex Dual Monitor Arm (7FLEX-DUAL-ETUS-104)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- Qnap Closed Circuit Cameras and Recorders