Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 8 CH, HDMI
Mfr # VS-2108-PRO+-US
Zoro # G2018871
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 4 1/64 in
- Number of IP Camera Inputs 8
- Number of Channels 8
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # VS-2108-PRO+-US
- Zoro # G2018871
- UPC # 885022004133
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 4 1/64 in |
Height | 6 1/16 in |
Depth | 8 19/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 6 in |
Overall Width | 4 in |
Overall Depth | 8 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type HDMI, Recording Resolution 1280 x 720, Overall Depth 8 1/2 in, Overall Height 6 in, Overall Width 4 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- ILC Replacement for Sportdog Sac00-13794 (SAC00-13794 SPORTDOG)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- Qnap Closed Circuit TV Systems & Accessories