Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 4 CH, HDMI
Mfr # VS-2204-PRO+-US
Zoro # G2018856
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 4 1/64 in
- Number of IP Camera Inputs 4
- Number of Channels 4
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-2204-PRO+-US
- Zoro # G2018856
- UPC # 885022007592
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 4 1/64 in |
Height | 6 1/16 in |
Depth | 8 19/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 4 in |
Overall Height | 5 7/8 in |
Overall Depth | 8 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 4, Output Type HDMI, Recording Resolution 1280 x 720, Overall Depth 8 1/2 in, Overall Height 5 7/8 in, Overall Width 4 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- ILC Replacement for Panasonic Lc-r121r3p (LC-R121R3P PANASONIC)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 4TB NDAA Compliant (N8NRN4TB)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- Qnap Closed Circuit TV Systems & Accessories