Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 32, VGA, HDMI
Mfr # VS-8132U-RP-PRO+-US
Zoro # G2018689
product price: $5,259.99
/ea
Free Shipping & Returns
$5,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 17 3/32 in
- Number of IP Camera Inputs 32
- Number of Channels 32
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # VS-8132U-RP-PRO+-US
- Zoro # G2018689
- UPC # 885022004164
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 17 3/32 in |
Height | 3 15/32 in |
Depth | 20 15/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 3 3/8 in |
Overall Width | 17 1/4 in |
Overall Depth | 20 3/8 in |
Description
Network Video Recorder, Internal Memory Capacity 1 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes (2) Power Cord, (32) Flat Head Screw for 2.5 in HDD, (32) Flat Head Screw for 3.5 in HDD, (4) Ethernet Cable, CD-ROM, QNAP VS-8132U-RP Pro+ 24-Channel 8-Bay 2U VioStor NVR, SP-X79U-RAIL-KIT 2U Rail Kit, Recording Resolution 1280 x 800, Overall Depth 20 3/8 in, Overall Height 3 3/8 in, Overall Width 17 1/4 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr17450se-r (CR17450SE-R SANYO)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- VIVOTEK Network Video Recorder, 32 Camera Inputs (ND9541)
- Qnap Closed Circuit Cameras and Recorders