Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 16 CH, HDMI
Mfr # VS-6116-PRO+-US
Zoro # G2018786
Free Shipping & Returns
$2,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 10 15/64 in
- Number of IP Camera Inputs 16
- Number of Channels 16
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-6116-PRO+-US
- Zoro # G2018786
- UPC # 885022003853
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 10 15/64 in |
Height | 7 9/32 in |
Depth | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 7 1/4 in |
Overall Width | 10 1/8 in |
Overall Depth | 9 1/4 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 16, Output Type HDMI, Includes (2) Ethernet Cable, (28) Flat Head Screw (for HDD), 16-Channel/6-Bay/HDMI Local Display/Tower NVR, CD-ROM (User Manual & Utility Inclusive), Hard Disk Lock, Power Cord, Quick Installation Guide, Recording Resolution 1280 x 720, Overall Depth 9 1/4 in, Overall Height 7 1/4 in, Overall Width 10 1/8 in, Recording Modes Continuous, Manual, Schedule
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MIGHTY MAX BATTERY 12V 12Ah F2 Wheelchair Scooter Battery Replaces XP1212 - 4 Pack (ML12-12F2MP445811)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- CAPTURE ADVANCE 16CH HD DVR 2TB (R2-HDVR16C2T)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- Qnap Closed Circuit TV Systems & Accessories