Shop All Closed Circuit Cameras and Recorders
Qnap
Network Video Recorder, 1 TB, 16 CH, HDMI
Mfr # VS-4116U-RP-PRO+US
Zoro # G2018707
Free Shipping & Returns
$2,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 16 31/32 in
- Number of IP Camera Inputs 8
- Number of Channels 16
- Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # VS-4116U-RP-PRO+US
- Zoro # G2018707
- UPC # 885022004546
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 16 31/32 in |
Height | 1 47/64 in |
Depth | 19 21/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 16 7/8 in |
Overall Height | 1 5/8 in |
Overall Depth | 19 5/8 in |
Description
Network Video Recorder, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 8, Output Type HDMI, Recording Resolution 1280 x 800, Overall Depth 19 5/8 in, Overall Height 1 5/8 in, Overall Width 16 7/8 in, Recording Modes Continuous, Manual, Schedule, Features Multi-Stream Support, Real-Time Digital Watermarking, Smart Recording, Input Type No Inputs Included, Manufacturers Warranty Length 2 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions HKLN4606A Remote Speaker Microphone For CLS, RM, RDX, DTR Series Radios (HKLN4606)
- LOGITECH MX Keys S Combo B2B (920-012274)
- PYLE Speaker Mounting Bracket (PSTNDW15)
- MIGHTY MAX BATTERY 12V 1.3Ah Security Alarm Battery Replaces 1.2ah Inovonics BAT603 (ML1.3-1221111)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH, HDMI (VS-2204-PRO+-US)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- QNAP Network Video Recorder, 1 TB, VGA, HDMI (VS-8124U-RP-PRO+-US)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- Qnap Closed Circuit Cameras and Recorders