Shop All Network Serial Cables
Qnap
Mini Sas Cable (Sff-8644 To Sf, CAB-SAS05M-8644-8088
Mfr # CAB-SAS05M-8644-8088
Zoro # G5480344
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-SAS
- Cable Length 1.64 ft
- Product Type Data Transfer Cable
- Compatibility QNAP Servers: REXP-1220U-RP, REXP-1620U-RP, SAS-12G2E, ES1640dc v2, EJ1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # CAB-SAS05M-8644-8088
- Zoro # G5480344
- UPC # 885022010622
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 1.64 ft |
Details
Cable Type | Mini-SAS |
Product Type | Data Transfer Cable |
Compatibility | QNAP Servers: REXP-1220U-RP, REXP-1620U-RP, SAS-12G2E, ES1640dc v2, EJ1600 |
Description
This QNAP brand Mini Sas Cable (Sff-8644 To Sf, CAB-SAS05M-8644-8088) is a data transfer cable with a cable type of Mini-SAS and a cable length of 1.64 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- DURACELL BATTERY WATCH 1.5V 379 (D379BPK)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- ADAPTEC Cable Internal Mini Serial Attached SCSI SAS-SATA SFF-8087 Brown (2275200-R)
- ADD-ON Addon Mellanox Mcp2M00-A003 Compatible Taa Compliant 25Gbase-Cu Sfp28 (MCP2M00-A003-AO)
- LINK DEPOT 10ft. DB25 Male to DB25 Female (DB25-10-MF)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- Qnap Network Serial Cables