Shop All Network Serial Cables
Qnap
Mini Sas 6G Cable (Sff-8088), CAB-SAS30M-8088
Mfr # CAB-SAS30M-8088
Zoro # G5515326
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SAS
- Cable Length 9.84 ft
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # CAB-SAS30M-8088
- Zoro # G5515326
- UPC # 885022011353
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Cable Length | 9.84 ft |
Details
Cable Type | SAS |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- CINCH DSUB MALE S/L P&S SZ A B C E (M24308259F)
- MOTOROLA Holster, Material Plastic (PMLN7190A)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23, Black (214122114040)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS30M-8644-8088 (CAB-SAS30M-8644-8088)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- C2G 3Ft Db9 M/F Serial Rs232 Extension Cable - Black (25213)
- C2G Db25 Female D-Sub Solder Connector (01582)
- ADD-ON Addon Cisco Sfp-H10Gb-Cu1M Compatible Taa Compliant 10Gbase-Cu Sfp+ (SFP-H10GB-CU1M-AO)
- Qnap Network Serial Cables