Shop All Universal Remotes
Qnap
Infrared (Ir) Remote Control With 2x AAA Battery
Mfr # RM-IR004
Zoro # G6724822
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5"
- Height 5.7"
- Connectivity Technology Wireless
- Wireless Technology Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # RM-IR004
- Zoro # G6724822
- UPC # 885022012404
- Country of Origin Taiwan, Province of China
- Category Universal Remotes
Dimensions
Width | 1.5" |
Height | 5.7" |
Details
Item | Device Remote Control |
Connectivity Technology | Wireless |
Wireless Technology | Infrared |
Description
RM-IR004 Infrared (Ir) Remote Control With 2x AAA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Microphone, Shoulder, Black Cycoloy Resin (BA4)
- INNOVERA Rubber Mouse Pad, Black (IVR52448)
- KENSINGTON Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (K72356US)
- BATTERY CLERK AJC® Yuasa NP7-12-.250 12V 7Ah Sealed Lead Acid Battery (YUASA-NP7-12-.250)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- PYLE Lcd Screen & Computer Keyboard 8 Pc Cleaning Kit (PCL107)
- CLEAN REMOTE TV Remote Control CR4B-2 (CR4B-2)
- MONOPRICE Premium 5.1.4 Channel Immersive Home Theater System with Subwoofer (33832)
- MONOPRICE Premium 5.1-Channel Home Theater System with Subwoofer (10565)
- JASCO GE Universal Remote Control (33709)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- Qnap Universal Remotes