Shop All Network Security Hardware
Qnap
High Perform 12Bay (8+4) Nas/
Mfr # TS-1277-1700-64G-US
Zoro # G5385808
product price: $4,169.99
/ea
Free Shipping & Returns
$4,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.2"
- Product Type SAN/NAS Storage System
- Depth 12.6"
- Width 14.6"
- Operating System QTS 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TS-1277-1700-64G-US
- Zoro # G5385808
- UPC # 885022014262
- Country of Origin Unknown
- Category Network Security Hardware
Dimensions
Height | 9.2" |
Depth | 12.6" |
Width | 14.6" |
Details
Product Type | SAN/NAS Storage System |
Operating System | QTS 4.3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- PYLE Rechargeable Portable Pa System (PWMA200)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SONICWALL Tz670 Appliance Only (02-SSC-2837)
- MOPEKA Mopeka 024-3000 Tank Check Bluetooth Gateway/WiFi Bridge (024-3000)
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- TENN TEX Tenn Tex TNT 508 Hook Dowel for Front Lock Undermount slides (TNT 508)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- CISCO Cisco Firepower 1120 Asa (FPR1120-ASA-K9)
- Qnap Network Security Hardware