Shop All Networking Hardware
Qnap
Hdd Tray For Hs Series, SP-X20-TRAY
Mfr # SP-X20-TRAY
Zoro # G6211503
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 1.6"
- Depth 7.1"
- Material Plastic
- Product Type Drive Bay Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # SP-X20-TRAY
- Zoro # G6211503
- UPC # 885022004560
- Country of Origin Unknown
- Category Networking Hardware
Dimensions
Width | 5.5" |
Height | 1.6" |
Depth | 7.1" |
Details
Material | Plastic |
Product Type | Drive Bay Adapter |
Color | White |
Compatibility | Network Attached Storage (NAS) Servers:TS-120, TS-220 |
Description
This QNAP brand Hdd Tray For Hs Series, SP-X20-TRAY has a width of 5.5", a height of 1.6", a depth of 7.1", is made of plastic, is a drive bay adapter, and is white in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM01)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-S560-2X2)
- MOTOROLA MFR#:PMLN8068A, Ear Tip, 5pc (PMLN8068A)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- QNAP Qnap Rail Kit For Ts-X79U/Ecxx (RAIL-A02-90)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- Qnap Networking Hardware