Shop All Networking Hardware
Qnap
Hdd Tray For 3.5" And 2.5" Dri
Mfr # TRAY-35-NK-BLK02
Zoro # G6225853
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.1"
- Height 1.6"
- Width 5.5"
- Color Black
- Product Type Drive Bay Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TRAY-35-NK-BLK02
- Zoro # G6225853
- UPC # 885022010721
- Country of Origin Unknown
- Category Networking Hardware
Dimensions
Depth | 7.1" |
Height | 1.6" |
Width | 5.5" |
Details
Color | Black |
Product Type | Drive Bay Adapter |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- LOGITECH Rally Mic Pod Hub, 939001647 (939-001647)
- Qnap Networking Hardware