Shop All Monitor Mounts & Brackets
Qnap
Desktop Nas Bracket For Intel, SP-BRACKET-10G-T
Mfr # SP-BRACKET-10G-T
Zoro # G5154844
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Width 0.7"
- Depth 0.4"
- Product Type Mounting Bracket
- Compatibility Intel X520-T2 10GbE Network Adapter, QNAP NAS Servers:TS-879 Pro, TS-1079 Pro, TS-EC880 Pro, TS-EC1080 Pro, TVS-EC1080+, TVS-EC1080, TVS-EC880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qnap
- MFR # SP-BRACKET-10G-T
- Zoro # G5154844
- UPC # 885022003242
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Height | 2.4" |
Width | 0.7" |
Depth | 0.4" |
Details
Product Type | Mounting Bracket |
Compatibility | Intel X520-T2 10GbE Network Adapter, QNAP NAS Servers:TS-879 Pro, TS-1079 Pro, TS-EC880 Pro, TS-EC1080 Pro, TVS-EC1080+, TVS-EC1080, TVS-EC880 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 (ML8-121175)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- LOGITECH Logitech 960 Usb Computer Headset (White Box) (981-000836)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 9 Pin, Female (DSC-1209)
- QNAP Desktop And 1U Nas Bracket For (SP-BRACKET-10G-EMU)
- EZGENERATION Triple Monitor Mount With Desk Stand (EZ825531)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- FELLOWES Dual Monitor Arm, 33-1/2"x6"x24-1/2", Blk (8042501)
- HASTINGS HOME Hastings Home Bamboo Monitor Stand- Computer Desk Organizer and Laptop Riser in Natural Wood Finish (811251STU)
- VICTOR TECHNOLOGY Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL (VCTDC475)
- ERGOTRON WorkFit S Dual SS Workstation (33341200)
- Qnap Monitor Mounts & Brackets