Shop All Server Switches & Adapters
Qnap
8Gb Ddr4 Ram, 2133 Mhz, Long
Mfr # RAM-8GDR4-LD-2133
Zoro # G5274964
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Number of Pins 288-pin
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # RAM-8GDR4-LD-2133
- Zoro # G5274964
- UPC # 885022011056
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Number of Pins | 288-pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Parking Permits, Rearview, 301-400, Wht/Blu (96264)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-W1)
- BUSHNELL Trail Camera Solar Panel (119986C)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- Qnap Server Switches & Adapters