Shop All Networking Hardware
Qnap
8-Port Unmanage 1Gbe Switch, QSW-308-1C-US
Mfr # QSW-308-1C-US
Zoro # G7173766
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 5"
- Width 11.4"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # QSW-308-1C-US
- Zoro # G7173766
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Height | 1.7" |
Depth | 5" |
Width | 11.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
The QNAP QSW-308-1C-US is an 8-Port Unmanage 1Gbe Switch with a height of 1.7", a depth of 5", and a width of 11.4". It is an Ethernet Switch powered by a Power Supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Western Power Sports (YTX5L-BS211866)
- ILC Replacement for Arjo Century Kpa0100 Retrofit Battery (KPA0100 RETROFIT BATTERY ARJO CENTURY)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- QNAP Tvs-X82/Tvs-X82T Cpu Fan Acces (SP-FAN-BLOWER-A01)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- Qnap Networking Hardware