Shop All Server Enclosures & Racks
Qnap
8-Bay Rack Expansion Enclosure
Mfr # UX-800U-RP-US
Zoro # G6228154
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 19"
- Depth 21"
- Product Type Drive Enclosure
- Compatibility QNAP Turbo NAS Server Systems:TS-470U-RP/SP, TS-469U-RP/SP, TS-869U-RP, TS-1269U-RP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # UX-800U-RP-US
- Zoro # G6228154
- UPC # 885022003426
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 3.5" |
Width | 19" |
Depth | 21" |
Details
Product Type | Drive Enclosure |
Compatibility | QNAP Turbo NAS Server Systems:TS-470U-RP/SP, TS-469U-RP/SP, TS-869U-RP, TS-1269U-RP |
Description
This QNAP 8-Bay Rack Expansion Enclosure has a height of 3.5", a width of 19", and a depth of 21". It is a drive enclosure type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- SCIPIO 10ft Kevlar USB-C to USB-A Braided (STUSBAC10)
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- PYLE 1U+2U Server Rack Shelf (PLRSTN42U)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- Qnap Server Enclosures & Racks