Shop All Internal Hard Drives
Qnap
8-Bay Amd R Series Quadcore
Mfr # TVS-873e-4G-US
Zoro # G6242897
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4"
- Width 13"
- Depth 11"
- Product Type SAN/NAS Storage System
- Operating System QTS 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TVS-873e-4G-US
- Zoro # G6242897
- UPC # 885022014477
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 7.4" |
Width | 13" |
Depth | 11" |
Details
Product Type | SAN/NAS Storage System |
Operating System | QTS 4.3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- SANOXY USB 3.0 to SATA 2.5 inch USB Hard Disk Drive HDD Adapter w/SSD and HDD support (SANOXY-VNDR-USB3-sata-cbl)
- Qnap Internal Hard Drives