Shop All Internal Hard Drives
Qnap
6-Bay Amd R Series Quad Core
Mfr # TVS-673e-8G-US
Zoro # G6195245
product price: $1,429.99
/ea
Free Shipping & Returns
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4"
- Width 10.4"
- Depth 11"
- Product Type SAN/NAS Storage System
- Operating System QTS 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # TVS-673e-8G-US
- Zoro # G6195245
- UPC # 885022014460
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 7.4" |
Width | 10.4" |
Depth | 11" |
Details
Product Type | SAN/NAS Storage System |
Operating System | QTS 4.3 |
Description
This QNAP brand 6-Bay Amd R Series Quad Core SAN/NAS Storage System has a height of 7.4", width of 10.4", and depth of 11". It runs on the QTS 4.3 operating system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- TRANSCEND INFORMATION 1Tb Slim Storejet2.5Inch M3G, Portable Hdd (TS1TSJ25M3G)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- Qnap Internal Hard Drives