Shop All Networking Hardware
Qnap
32G Fibre Channel Host Bus Ada
Mfr # QXP-32G2FC
Zoro # G7168796
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7"
- Width 4.2"
- Product Type Fibre Channel Host Bus Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # QXP-32G2FC
- Zoro # G7168796
- Country of Origin China
- Category Networking Hardware
Dimensions
Height | 2.7" |
Width | 4.2" |
Details
Product Type | Fibre Channel Host Bus Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Mule GC640 Exit (MAX3962086)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- QNAP Tr-004 4-Bay Usb 3.0 Type-C (TR-004-US)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- ATLAS Atlas ATL2WayUHF Programmable UHF Portbl Radio Walkie Talkie FCC (ATL2WayUHF)
- Qnap Networking Hardware