Shop All Servers
Qnap
24-Bay All-Flash Nas Nvme, TS-h2490FU-7232P-64G-US
Mfr # TS-h2490FU-7232P-64G-US
Zoro # G9474207
product price: $9,099.99
/ea
Free Shipping & Returns
$9,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 18.9"
- Product Type SAN/NAS Storage System
- Operating System QuTS hero 4.5.0
- Depth 20.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.5" |
Width | 18.9" |
Depth | 20.1" |
Details
Product Type | SAN/NAS Storage System |
Operating System | QuTS hero 4.5.0 |
Description
The QNAP brand 24-Bay All-Flash Nas Nvme, TS-h2490FU-7232P-64G-US is a SAN/NAS Storage System with a height of 3.5", width of 18.9", and depth of 20.1". It runs on the QuTS hero 4.5.0 operating system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- QNAP Ts-432Pxu-Rp - Nas Server (TS-432PXU-RP-2G-US)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- Qnap Servers