Shop All Networking Hardware
Qnap
16G Fibre Channel Host Bus Ada
Mfr # QXP-16G2FC
Zoro # G7169042
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.2"
- Height 2.7"
- Product Type Fibre Channel Host Bus Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # QXP-16G2FC
- Zoro # G7169042
- UPC # 885022018314
- Country of Origin China
- Category Networking Hardware
Dimensions
Width | 4.2" |
Height | 2.7" |
Details
Product Type | Fibre Channel Host Bus Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- ZEUS BATTERY PRODUCTS 5Ah 12V F2 Sealed Lead Acid Battery (PC5-12F2)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP 8-Port Unmanage 1Gbe Switch, QSW-308-1C-US (QSW-308-1C-US)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- Qnap Networking Hardware