Shop All Servers
Qnap
16-Bay Turbonas 12 X 3.5
Mfr # TVS-h1688X-W1250-32G-US
Zoro # G9475729
product price: $3,679.99
/ea
Free Shipping & Returns
$3,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.6"
- Product Type SAN/NAS Storage System
- Depth 12.6"
- Height 12"
- Operating System QuTS hero 4.5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.6" |
Depth | 12.6" |
Height | 12" |
Details
Product Type | SAN/NAS Storage System |
Operating System | QuTS hero 4.5.0 |
Description
This QNAP brand 16-Bay Turbonas 12 X 3.5 is a SAN/NAS Storage System with a width of 14.6", a depth of 12.6", and a height of 12". It runs on the QuTS hero 4.5.0 operating system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- CARSON AdventurePak Binocular Compass Flashlight Whistle Thermometer (HU401)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Qnap Servers