Shop All Server Enclosures & Racks
Qnap
12Bay Rack Expansion Enclosure
Mfr # UX-1200U-RP
Zoro # G6208055
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drive Enclosure
- Compatibility Qnap TS-x69U Series NAS Servers
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # UX-1200U-RP
- Zoro # G6208055
- UPC # 885022006434
- Country of Origin Unknown
- Category Server Enclosures & Racks
Details
Product Type | Drive Enclosure |
Compatibility | Qnap TS-x69U Series NAS Servers |
Power Source | Power Supply |
Description
This QNAP 12Bay Rack Expansion Enclosure is a drive enclosure with a power supply as its power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- FELLOWES Phone Stand, 13x9x4, Black Pearl (FEL8038601)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- DOOMSDAY 45U 4-Post SmartRack Black Open Frame (DO828364)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- TERRAMASTER Storage Enclosure, 4 Bays SATA (D4-300)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- CLOSETMAID Closetmaid 803300 18 in. White Wall Rack - 4 Shelf (505198)
- Qnap Server Enclosures & Racks