Shop All Servers
Qnap
12-Bay Turbonas 8 X 3.5 H
Mfr # TVS-h1288X-W1250-16G-US
Zoro # G9475281
product price: $2,943.99
/ea
Free Shipping & Returns
$2,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System QuTS hero 4.5.0
- Product Type SAN/NAS Storage System
- Width 14.6"
- Height 9.2"
- Depth 12.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.6" |
Height | 9.2" |
Depth | 12.6" |
Details
Operating System | QuTS hero 4.5.0 |
Product Type | SAN/NAS Storage System |
Description
This QNAP brand 12-Bay Turbonas 8 X 3.5 H is a SAN/NAS Storage System with an Operating System of QuTS hero 4.5.0. It has a width of 14.6", a height of 9.2", and a depth of 12.6".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LG Bl-49h1h Battery (BL-49H1H)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 4 Pack (ML8-12MP41614320)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP Ts-432Pxu-Rp - Nas Server (TS-432PXU-RP-2G-US)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- HPE Dl360R10 8Sff Nc Cto Chassis (P19766-B21)
- Qnap Servers