Shop All Server Enclosures & Racks
Qnap
12-Bay Rack Expansion Enclosur
Mfr # UX-1200U-RP-US
Zoro # G6233605
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 19"
- Depth 21"
- Product Type Drive Enclosure
- Compatibility QNAP Turbo NAS Server Systems:TS-470U-RP/SP, TS-469U-RP/SP, TS-869U-RP, TS-1269U-RP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qnap
- MFR # UX-1200U-RP-US
- Zoro # G6233605
- UPC # 885022006434
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 3.5" |
Width | 19" |
Depth | 21" |
Details
Product Type | Drive Enclosure |
Compatibility | QNAP Turbo NAS Server Systems:TS-470U-RP/SP, TS-469U-RP/SP, TS-869U-RP, TS-1269U-RP |
Description
This QNAP 12-Bay Rack Expansion Enclosure has a height of 3.5", a width of 19", and a depth of 21". It is a drive enclosure type of product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- GRANITE WARE Rack Canning Rplmt Stl 21.5 Qt (319826)
- HAMMOND 27U 24D AUDIO-VISUAL CABINET (RB-AV27)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- LOWELL Remote Cabinet 3U4U 36D (RCC-3436)
- Qnap Server Enclosures & Racks