Shop All Portable Electric Heaters
Qmark
Under Desk Heater - Master Carton (202Slb - 6Pcs)
Mfr # MC202SLR
Zoro # G3171415
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Width 27-1/8"
- Depth 13-1/2"
- Height 16-1/4"
- Includes 3-Prong Power Cord and Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MC202SLR
- Zoro # G3171415
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 27-1/8" |
Depth | 13-1/2" |
Height | 16-1/4" |
Details
Heater Voltage | 120VAC |
Includes | 3-Prong Power Cord and Plug |
Item | Under Desk Heater - Master Carton (202Slb - 6Pcs) |
Mounting Type | Wall or Floor Stands |
Amps AC | 1.4 |
Switch Type | On/Off Switch |
Voltage | 120VAC |
Description
Under Desk Heater - Master Carton (202Slb - 6Pcs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Caster Without Brake (484702-0460)
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- BELIMO Nfb24-Sr Us Spring Return (NFB24-SR)
- COMPUTE-A-CHARGE Refrigeration Solenoid Valve, Electronic (SVW)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- Qmark Portable Electric Heaters