Shop All Evaporative Cooler Pads and Accessories
Qmark
Two Spst Simultaneous Snap Action
Mfr # M600S
Zoro # G3173637
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single or Dual Pole Option
- Voltage 120/208/240/277V AC
- Standards UL Listed
- Thermostat Control Amperage 18 A, 22 A
- Thermostat Control Range 50 Degrees to 80 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # M600S
- Zoro # G3173637
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 4 5/8 in |
Overall Dimensions - H x W x D | 4-5/8 in x 2-1/2 in x 2-1/4 in |
Overall Depth | 2 1/4 in |
Details
Item | Electric Heater Thermostat |
Includes | Single or Dual Pole Option |
Voltage | 120/208/240/277V AC |
Standards | UL Listed |
Thermostat Control Amperage | 18 A, 22 A |
Thermostat Control Range | 50 Degrees to 80 Degrees F |
Thermostat Control Voltage | 120/208/240/277V AC |
Programming Capability | Not Programmable |
Housing Color | White |
Contact Rating | 22A @ 120 to 240V AC |
Number of Poles | 2 |
Thermostat Control Type | Mechanical Selector Dial |
Description
Electric Heater Thermostat, 120/208/240/277V AC, 2 1/4 in Overall Depth, 4 5/8 in Overall Height, 2 1/2 in Overall Width, Number of Poles 2, 120/208/240/277V AC Thermostat Control Voltage, 18 A, 22 A, Contact Rating 22A @ 120 to 240V AC, Housing Color White, Single or Dual Pole Option, Mounting Type Wall Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM MFM 50036 Roofing Membrane, 33-1/2 ft L, 100 sq-ft Coverage Area, Aluminum/Polymer (50036)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- HOSHIZAKI Handle and Screw(7P31-0408) (215383-01)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Double Pole Thermostat. Field Installed (EFFT2)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- Qmark Evaporative Cooler Pads and Accessories