Shop All Gas Heater Accessories
Qmark
Transformer, Unit, 277V, 60 Hz
Mfr # CDFTR7
Zoro # G8273955
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CDF Series Heaters
- Length 4-1/2"
- Includes Relay
- Mounting Type Unit
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CDFTR7
- Zoro # G8273955
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 4-1/2" |
Width | 2-1/4" |
Overall Height | 1 7/8 in |
Overall Length | 4 1/2 in |
Overall Depth | 1 3/10 in |
Overall Width | 2 1/4 in |
Overall HxWxD | 1 7/8 in x 2 1/4 in x 1 3/10 in |
Details
Item | Transformer |
For Use With | CDF Series Heaters |
Includes | Relay |
Mounting Type | Unit |
Amps AC | 22 |
Phase | 1 |
Heater Voltage | 277VAC |
Hz | 60 |
Voltage | 277V AC |
Standards | UL Listed, CUL Listed |
Frequency | 60 Hz |
Amperage | 22 A |
Voltage Range | 277V AC |
Voltage, Phase | 277V AC, 1-phase |
Fits KW | 2, 3, 4 |
Fits kW | All Wattages |
Accessory Type | Transformer |
Description
Transformer, Mounting Type Unit-Mount, Voltage 277V AC, 1 Phase, For Use With CDF Series Heaters, Includes Relay, Amperage 22 A, Fits kW All Wattages, Frequency 60 Hz, Overall HxWxD 1 7/8 in x 2 1/4 in x 1 3/10 in, Voltage Range 277V AC, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 24 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012424)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- BECKETT 120V Primary Control (7505P452MJU)
- NORDFAB Duct Hose, 8 in Duct Dia, Galvanized Steel, 8 1/4 in W x 5 ft. L x (8010005155)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- Qmark Gas Heater Accessories