Shop All Gas Heater Accessories
Qmark
Transformer Kit, Unit, 240V, 60 Hz
Mfr # CDFTR4
Zoro # G8276791
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CDF Series Heaters
- Length 4-1/2"
- Includes Relay
- Mounting Type Unit
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDFTR4
- Zoro # G8276791
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 4-1/2" |
Width | 2-1/4" |
Overall Height | 1 5/8 in |
Overall Width | 2 1/4 in |
Overall Length | 4 1/2 in |
Overall Depth | 1 3/10 in |
Overall HxWxD | 1 5/8 in x 2 1/4 in x 1 3/10 in |
Details
Item | Transformer Kit |
For Use With | CDF Series Heaters |
Includes | Relay |
Mounting Type | Unit |
Phase | 1 |
Amps AC | 22 |
Hz | 60 |
Heater Voltage | 240VAC |
Voltage Range | 208 to 240V AC |
Amperage | 22 A |
Standards | UL Listed, CUL Listed |
Frequency | 60 Hz |
Fits KW | 2, 3, 4 |
Voltage, Phase | 208/240V AC, 1-phase |
Voltage | 208/240V AC |
Fits kW | All Wattages |
Accessory Type | Transformer Kit |
Description
Transformer Kit, Mounting Type Unit-Mount, Voltage 208/240V AC, 1 Phase, For Use With CDF Series Heaters, Includes Relay, Amperage 22 A, Fits kW All Wattages, Frequency 60 Hz, Overall HxWxD 1 5/8 in x 2 1/4 in x 1 3/10 in, Voltage Range 208 to 240V AC, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 1", 4 Pack (FB17X25A_4)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI3000)
- Qmark Heaters & Furnaces