Shop All Evaporative Cooler Pads and Accessories
Qmark
Time-Delay Relay
Mfr # CDF24R
Zoro # G3173600
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type QMARK, 24V Time-Delay Relay rated 30A At 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CDF24R
- Zoro # G3173600
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Details
Item | QMARK, 24V Time-Delay Relay rated 30A At 120-277V |
Accessory Type | QMARK, 24V Time-Delay Relay rated 30A At 120-277V |
Description
QMARK, 24V Time-Delay Relay rated 30A At 120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66AAB-1C)
- JOHNSON CONTROLS Thermocouple, 30" (K19AT-30)
- BROAN Replacement Grille (FGR101)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Ceiling Mounting Bracket (CMB10)
- ZORO SELECT Evaporative Cooling Pad, 40"W. x 8D. x 29-3/4"H. (4KCA2)
- Qmark Evaporative Cooler Pads and Accessories