Shop All Electric Wall Heater Accessories
This Product is Discontinued
Qmark
Surface Mounting Frame (Discontinued)
Mfr # CWH3SM
Zoro # G8523103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- Outside Width 16 3/16 in
- Outside Height 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CWH3SM
- Zoro # G8523103
- UPC # 685360018874
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 16 3/16 in |
Outside Height | 19 5/8 in |
Outside Dimensions - H x W | 19-3/4 in x 16-1/8 in |
Details
Item | Surface Mounting Frame |
Color | White |
Mounting Type | Surface |
Includes | Installation Instructions |
For Use With | 39K912, 39K913, 39K914, 39K915, 39K916 |
Frame Extends | 3 3/4 in |
Standards | ETL Listed |
Bracket Angle | 90 Degrees |
Material | Steel |
Fits KW | All |
Weight Capacity | 27 lb |
Fits kW | All |
Description
Surface Mounting Frame, Outside Height 19 5/8 in, Outside Width 16 3/16 in, Frame Extends 3 3/4 in, For Use With 39K912, 39K913, 39K914, 39K915, 39K916, Mounting Type Surface, White, Fits kW All, Weight Capacity 27 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.