Shop All Electric Wall Heaters
Qmark
Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige
Mfr # WHT500
Zoro # G8523015
product price: $131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500/376/500
- BtuH 1706/1284/1706
- Heater Voltage 120/208/240VAC
- Color Beige
- Amps AC 4.2/1.8/2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # WHT500
- Zoro # G8523015
- UPC # 685360080499
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Width | 21" |
Grille Width | 21" |
Height | 5" |
Depth | 3-1/2" |
Grille Height | 5" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Depth | 3 1/2 in |
Overall Width | 21 in |
Overall Height | 5 in |
Overall Dimensions - H x W x D | 5 in x 21 in x 3-1/2 in |
Description
Surface-Mount Pump House Heater, Overall Height 5 in, Overall Width 21 in, Overall Depth 3 1/2 in, Voltage 120/208/240V AC, 1 Phase, Wattage Output 500W/375W/500W, Heating Method Convection, Heating Capacity 1706/1284/1706 BtuH, Smart Connectivity No Connectivity, Thermostat Included Unit-Mounted, Mounting Location Floor, Mounting Type Surface, Frequency 60 Hz, Amperage 2.1A/1.8A/4.2A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Epoxy Painted Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- KRUETER DiffPressureSw W/Compression (CSE-1103)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x1" (284-240-240)
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (AWH4408F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSHO4008)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C60)
- Qmark Electric Heaters & Accessories