Shop All Cabinet Unit Heaters
This Product is Discontinued
Qmark
Stock Cabinet Unit Heater (Discontinued)
Mfr # CUS93505603FF
Zoro # G3170520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps AC 4.8
- Phase Three
- Height 26-3/8"
- Width 45"
- Depth 9-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CUS93505603FF
- Zoro # G3170520
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Height | 26-3/8" |
Width | 45" |
Depth | 9-7/8" |
Details
Amps AC | 4.8 |
Phase | Three |
Item | Qmark, 5/3.3Kw At 608V, Stock Cabinet Unit Heater |
Air Flow | 200/250 cfm |
Description
Qmark, 5/3.3Kw At 608V, Stock Cabinet Unit Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.