Shop All Fan Parts
Qmark
SPST Thermostat
Mfr # 5813-2050-000
Zoro # G0794525
product price: $40.79
/ea
Not eligible for select promotions
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3UG74, Mfr. No. 3UG73
- Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 3UG74, Mfr. No. 3UG73 |
Item | Thermostat |
Type | SPST |
Description
Thermostat, Type SPST, For Use With 3UG73, 3UG74
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1089 40Va Trans 120V-24V (AT72D1089)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- MARADYNE Defrost Chute, 7.25"x1", 2" Hose End (2454-1)
- QMARK Relay, 3 Pole, 30 Amp (5018-0004-100)
- QMARK Heating Element, 480 Volts (1802-0087-011)
- QMARK SPST Thermostat (5813-0036-000)
- QMARK DPDT Thermostat (5813-2027-000)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- QMARK Fan Blade (490030103)
- VOLLRATH Door Gasket, 38" x 78-3/4" (53149-2565)
- Qmark Fan Parts