Shop All Electric Baseboard Heaters
Qmark
96" Electric Baseboard Heater, Gray, 1500/2000W, 208/240V
Mfr # 3UH12
Zoro # G2003321
product price: $564.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Watts 1500/2000
- BtuH Output 5118 / 6826
- Heater Voltage 208/240VAC
- Length 96"
- Mounting Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # 3UH12
- Zoro # G2003321
- UPC # 00094700518903
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 96" |
Depth | 3-1/4" |
Height | 10" |
Overall Height | 10 in |
Overall Length | 96 in |
Overall Dimensions - L x H x D | 96 in x 10 in x 3 1/4 in |
Overall Depth | 3 1/4 in |
Description
Electric Baseboard Heater, Overall Depth 3 1/4 in, Overall Height 10 in, Overall Length 96 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 1500W/2000W, Housing Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Polyester Media Roll, 25"x90ft. (1T25)
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CP-1C)
- FOSTORIA Motor, FES, 480V, 1/6 HP (08482004)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- QMARK Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L (QMKC2503W)
- QMARK 28" Electric Baseboard Heater, Gray, 375/500W, 208/240V (3UH08)
- QMARK Residential Baseboard Heater, 4Ft. (2514W)
- QMARK Residential Baseboard Heater (2546W)
- QMARK 120" Electric Baseboard Heater, Gray, 1875/2500W, 208/240V (3UH13)
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- CADET 96" Electric Baseboard Heater, White, 1500/2000W, 208/240V (8F2000W)
- Qmark Electric Baseboard Heaters