Shop All Evaporative Cooler Pads and Accessories
Qmark
Semi-Recessed Mounting Sleeve.
Mfr # AWHS2
Zoro # G3173180
original price:
$95.75
6% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type QMARK, 2In. Semi-recessed Mounting Sleeve.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # AWHS2
- Zoro # G3173180
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Details
Item | QMARK, 2In. Semi-recessed Mounting Sleeve. |
Accessory Type | QMARK, 2In. Semi-recessed Mounting Sleeve. |
Description
QMARK, 2In. Semi-recessed Mounting Sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750B)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- AIR HANDLER 9x19x1 Synthetic Pleated Air Filter, MERV 7 (21C053)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- DIAL MFG Dial 138 in. H X 28 in. W Brown Aspen Wood Evaporative Cooler Pad (3415)
- Qmark Evaporative Cooler Pads and Accessories