Shop All Evaporative Cooler Pads and Accessories
Qmark
Semi-Recessed Mounting Sleeve.
Mfr # AWHS1
Zoro # G3173199
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type QMARK, 1In. Semi-recessed Mounting Sleeve.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # AWHS1
- Zoro # G3173199
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Details
Item | QMARK, 1In. Semi-recessed Mounting Sleeve. |
Accessory Type | QMARK, 1In. Semi-recessed Mounting Sleeve. |
Description
QMARK, 1In. Semi-recessed Mounting Sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREMAX Valve Core, 1/2" Connection Sz, PK3 (CM-VC003)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002506)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- DIAL MFG Evap Cooler Pump Orng (1541)
- Qmark Evaporative Cooler Pads and Accessories