Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC
Mfr # SSAR4807
Zoro # G5256465
product price: $901.00
/ea
Free Shipping & Returns
$901.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 1800 to 4800
- BtuH 16,378
- Heater Voltage 277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SSAR4807
- Zoro # G5256465
- UPC # 685360156798
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-19/64" |
Wall Opening Depth | 3-7/8" |
Housing Height | 18 3/16 in |
Grille Depth | 2 3/4 in |
Housing Depth | 3 3/4 in |
Grille Height | 19 3/4 in |
Housing Width | 14 3/16 in |
Wall Opening Height | 18-15/64" |
Manufacturers Warranty Length | 1 yr On Unit, 5 yr On Element |
Grille Width | 15 7/8 in |
Rough-In Dimensions - H x W x D | 18-3/16 in x 14-1/4 in x 3-7/8 in |
Rough-In Height | 18 3/16 in |
Rough-In Depth | 3 7/8 in |
Rough-In Width | 14 1/4 in |
Minimum Mounting Height from Floor | 12 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 1800 to 4800 Watts, 16,378 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 17.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 147 Degrees F, Grille Material Cast Aluminum, Grille Width 15 7/8 in, Grille Depth 2 3/4 in, Grille Height 19 3/4 in, Housing Width 14 3/16 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS TUA Valve Element 134, 3/8" x 1/2" (068U2205)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- BROAN Grille and Lens For Use With Mfr. Model Number 678 (97014094)
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3407F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG17)
- Qmark Heaters & Furnaces