Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC
Mfr # SSAR1802
Zoro # G5256431
product price: $901.00
/ea
Free Shipping & Returns
$901.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 900 to 1800
- BtuH 6142
- Heater Voltage 120 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SSAR1802
- Zoro # G5256431
- UPC # 685360156835
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-19/64" |
Wall Opening Depth | 3-7/8" |
Grille Width | 15 7/8 in |
Housing Height | 18 3/16 in |
Grille Depth | 2 3/4 in |
Housing Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr On Unit, 5 yr On Element |
Housing Width | 14 3/16 in |
Grille Height | 19 3/4 in |
Wall Opening Height | 18-15/64" |
Minimum Mounting Height from Floor | 12 in |
Rough-In Dimensions - H x W x D | 18-3/16 in x 14-1/4 in x 3-7/8 in |
Rough-In Depth | 3 7/8 in |
Rough-In Height | 18 3/16 in |
Rough-In Width | 14 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 900 to 1800 Watts, 6142 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 15.0 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 147 Degrees F, Grille Material Cast Aluminum, Grille Width 15 7/8 in, Grille Depth 2 3/4 in, Grille Height 19 3/4 in, Housing Width 14 3/16 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier Tank Kit with Hose (153315P2)
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- SUPCO Start Capacitor, CS189227X110 (CS189-227X110)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (AWH4407FNW)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802AL)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSHO4008)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- QMARK 240/277VAC, 3000/1500, 4000/2000W Electric Wall Heater, Bronze (AWH4407F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC (HT1502SS)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK66)
- Qmark Heaters & Furnaces