Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed, 250 to 2000 W, 240V AC
Mfr # HT2024SS
Zoro # G3665487
product price: $538.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 250 to 2000
- BtuH 853 to 6826
- Heater Voltage 240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # HT2024SS
- Zoro # G3665487
- UPC # 685360153513
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 12" |
Wall Opening Depth | 3-3/4" |
Housing Width | 12 in |
Wall Opening Height | 17-3/8" |
Manufacturers Warranty Length | 1 yr |
Grille Height | 19 9/16 in |
Grille Depth | 1 in |
Grille Width | 13 11/16 in |
Housing Height | 17 7/16 in |
Housing Depth | 3 3/4 in |
Rough-In Height | 17 3/8 in |
Rough-In Dimensions - H x W x D | 17-3/8 in x 12 in x 3-3/4 in |
Rough-In Width | 12 in |
Minimum Mounting Height from Floor | 12 in |
Rough-In Depth | 3 3/4 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 250 to 2000 Watts, 853 to 6826 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 12 In., Color Gray, 1.0 to 8.3 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 17-3/8 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 15 Degrees F, Grille Material Plastic Composite, Grille Width 13 11/16 in, Grille Depth 1 in, Grille Height 19 9/16 in, Housing Width 12 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- B & K AAF Flanders 16 in. W X 25 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.011625)
- LYNX FIREPLACE GRATE 22""X12""D (FR227)
- JB INDUSTRIES Shaft Seal (PR-3)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- QMARK Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige (WHT500)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (AWH4408F)
- CADET MFG 120V36Base Elec Heater (5532)
- Qmark Electric Heaters & Accessories