Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed, 200 to 1500 W, 120V AC
Mfr # HT1502SS
Zoro # G3695501
product price: $538.00
/ea
Free Shipping & Returns
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 200 to 1500
- BtuH 682 to 5120
- Heater Voltage 120 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # HT1502SS
- Zoro # G3695501
- UPC # 685360153506
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 12" |
Wall Opening Depth | 3-3/4" |
Wall Opening Height | 17-3/8" |
Grille Height | 19 9/16 in |
Housing Depth | 3 3/4 in |
Grille Width | 13 11/16 in |
Housing Height | 17 7/16 in |
Grille Depth | 1 in |
Housing Width | 12 in |
Manufacturers Warranty Length | 1 yr |
Minimum Mounting Height from Floor | 12 in |
Rough-In Depth | 3 3/4 in |
Rough-In Width | 12 in |
Rough-In Height | 17 3/8 in |
Rough-In Dimensions - H x W x D | 17-3/8 in x 12 in x 3-3/4 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 200 to 1500 Watts, 682 to 5120 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 12 In., Color Gray, 1.6 to 12.5 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 17-3/8 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 15 Degrees F, Grille Material Plastic Composite, Grille Width 13 11/16 in, Grille Depth 1 in, Grille Height 19 9/16 in, Housing Width 12 in, Housing Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001568)
- SUPCO Fan Blade, 6C187306C1 (FB601)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- ROBERTSHAW Electric Thermostat (5300-237)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- QMARK Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige (WHT500)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240V AC (SSHO4004)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- Qmark Heaters & Furnaces