Shop All Gas Heater Accessories
Qmark
Radial Difuser, Unit Front, 18in H
Mfr # MRDL
Zoro # G7899053
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25 to 50 kW MUH Unit Heaters
- Pattern Angle Adjustable
- Includes Mounting Hardware
- Floor Coverage Dia. 75 ft.
- Mounting Type Unit Front, Downflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MRDL
- Zoro # G7899053
- UPC # 685360047058
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Floor Coverage Dia. | 75 ft. |
Depth | 10-1/2" |
Height | 18" |
Width | 18" |
Overall Height | 18 in |
Overall Width | 18 in |
Overall Depth | 10 1/2 in |
Overall Length | 18 in |
Overall HxWxD | 18 in x 18 in x 10 1/2 in |
Details
Item | Radial Diffuser |
For Use With | 25 to 50 kW MUH Unit Heaters |
Pattern Angle | Adjustable |
Includes | Mounting Hardware |
Mounting Type | Unit Front, Downflow |
Fits KW | 25 to 50 |
Standards | UL Listed, CUL Listed |
Fits kW | 25 to 50 kW |
Description
Radial Diffuser, Mounting Type Unit-Mount, For Use With 25 to 50 kW MUH Unit Heaters, Includes Mounting Hardware, Fits kW 25 to 50 kW, Overall HxWxD 18 in x 18 in x 10 1/2 in, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- Qmark Gas Heaters & Accessories