Shop All Gas Heater Accessories
Qmark
Radial Diffuser, 7-15 KW Heaters
Mfr # MRDM
Zoro # G7909921
original price:
$157.10
11% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7.5 to 15 kW MUH Unit Heaters
- Includes Mounting Hardware
- Width 13"
- Fits KW 7.5 to 15
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # MRDM
- Zoro # G7909921
- UPC # 685360047065
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Width | 13" |
Depth | 13" |
Height | 5" |
Overall Height | 5 in |
Overall Length | 13 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Overall HxWxD | 5 in x 13 in x 13 in |
Details
Item | Radial Diffuser |
For Use With | 7.5 to 15 kW MUH Unit Heaters |
Includes | Mounting Hardware |
Fits KW | 7.5 to 15 |
Standards | UL Listed, CUL Listed |
Fits kW | 7.5 to 15 kW |
Accessory Type | Radial Diffuser |
Description
Radial Diffuser, Mounting Type Surface, For Use With 7.5 to 15 kW MUH Unit Heaters, Includes Mounting Hardware, Fits kW 7.5 to 15 kW, Overall HxWxD 5 in x 13 in x 13 in, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF5538 (SF5538)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- HANSEN Coupler Plug, (M)NPT, 1/4, Stainless Steel (LL10)
- Qmark Gas Heaters & Accessories