Shop All Gas Heater Accessories
Qmark
Radial Diffuser, 3-5 KW Heaters
Mfr # MRDS
Zoro # G8176384
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 to 5 kW MUH Unit Heaters
- Includes Mounting Hardware
- Height 5"
- Fits KW 3 to 5
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MRDS
- Zoro # G8176384
- UPC # 685360047072
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Height | 5" |
Depth | 10" |
Width | 10" |
Overall Depth | 10 in |
Overall Height | 5 in |
Overall Width | 10 in |
Overall Length | 10 in |
Overall HxWxD | 5 in x 10 in x 10 in |
Details
Item | Radial Diffuser |
For Use With | 3 to 5 kW MUH Unit Heaters |
Includes | Mounting Hardware |
Fits KW | 3 to 5 |
Standards | UL Listed, CUL Listed |
Fits kW | 3 to 5 kW |
Description
Radial Diffuser, Mounting Type Surface, For Use With 3 to 5 kW MUH Unit Heaters, Includes Mounting Hardware, Fits kW 3 to 5 kW, Overall HxWxD 5 in x 10 in x 10 in, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- VESTAL MFG Cast Iron Ash Dump, 49 (24-001)
- Qmark Heaters & Furnaces